Shop All Rain Gauges
Taylor
Rain Gauge, 0 to 5 in., Polycarbonate
Mfr # 2702-35
Zoro # G2090261
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 12 1/2 in
- Material of Construction Polycarbonate
- Mounting Post-Mount
- Range 0 to 6 in
- Graduations 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 2702-35
- Zoro # G2090261
- UPC # 077784027028
- Country of Origin China
- Category Rain Gauges
Dimensions
Overall Height (In.) | 12 1/2 in |
Manufacturers Warranty Length | Lifetime |
Gauge Height | 12 1/2 in |
Details
Item | Rain Gauge |
Material of Construction | Polycarbonate |
Mounting | Post-Mount |
Range | 0 to 6 in |
Graduations | 0.1 in |
Maximum Rainfall | 5 in |
Magnifying Scale | No |
Gauge Housing Material | Plastic |
Gauge Shape | Tapered |
Scale Type | Analog |
Gauge Color | Multi-Color |
Gauge Scale Units | in |
Gauge Graduations | 0.1 in |
Built-In Stake | Yes |
Includes Mounting Hardware | No |
Includes Thermometer | No |
Description
Rain Gauge, Includes Thermometer No, Gauge Graduations 0.1 in, Magnifying Scale No, Gauge Color Multi-Color, Mounting Location Post-Mount, Scale Type Analog, Gauge Height 12 1/2 in, Built-In Stake Yes, Gauge Housing Material Plastic, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Premium Dual-Range NCVT and GFCI Receptacle Tester Electrical Test Kit (RT250KIT)
- FLUKE AC Clamp On Current Probe, 0.5 to 400A (Fluke-i400s)
- AVON PROTECTION Camera, 89mm Lens, IR 384 x 288 Pixels (MI-TIC-S-3)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (PRO-302D-204M-01)
- TAYLOR Square Rain Gauge Ground 1.2 in. W X 7.8 in. L (2715)
- TAYLOR Rain Gauge Jumbo Jr (2708)
- TAYLOR Taylor Clear-Vu Rain Gauge (2700N)
- TAYLOR RAIN GAUGE/SPRINKLER 6""C (2702N)
- TAYLOR Rain Gauge Jumbo (2706)
- TAYLOR EZRead 5 In. Plastic Amber Sprinkler & Rain Gauge (820-0600)
- LAMOTTE Rain Gauge, 0.1 In To 5.5 In Cap (1047)
- Taylor Rain Gauges