Shop All Rain Gauges
Taylor Precision Products
Taylor Precision Products 2704 Jumbo Rain Gauge & Thermometer
Mfr # 3412178
Zoro # G804170555
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taylor Precision Products
- MFR # 3412178
- Zoro # G804170555
- Country of Origin China
- Category Rain Gauges
Description
Features
- Two sided unit - one side rain gauge and the other side thermometer.
- Stakes into the ground.
- 48 in. high, fully assembled.
- 5 in. capacity.
- 40 degrees fahrenheit to 120 degrees fahrenheit temperature range.
- Dimension - 11.5 x 21 x 12.5 in.
- Item Weight - 1.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE True-rmsAC/DC Clamp Meter, Backlit LCD, 1,000 A A, 1.3 in (33 mm) Jaw Capacity (Fluke-378 FC)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube Tube (5/16" dia. X 18"L) (160-18)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 60 oz/in2, 1/4 NPT Male Bottom Conn (25-200-60-oz/in2)
- LEONARD VALVE Dial Therm For Ta-300, Tm-600, Tm-800 (2122)
- TAYLOR PRECISION PRODUCTS Jumbo Junior Rain Gauge (2708)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products 2706 Jumbo Rain Gauge (6296867)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products 2755 Taylor Wireless Rain Gauge (3865524)
- ACURITE Rain Gauge, Magnifying, 12-1/2 in. H (00850A3)
- ACURITE Magnifying Rain Gauge, 5"-Capacity (3KLT2)
- ACURITE Deluxe Rain Gauge, 2.5" (00840A2)
- LAMOTTE Rain Gauge, 0.1 In To 5.5 In Cap (1047)
- Taylor Precision Products Rain Gauges