Taylor Precision Products

Taylor Precision Glass & Chrome Digital Bath Scale 7506-4192


original price: $65.99
13% off
new price: $57.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Bath scale
  • Digital
  • Guarantees precise weight readings
  • Runs on a lithium battery
  • Large 1" LCD display
  • Holds up to 300 lbs
  • Tempered glass platform
  • Chrome
  • 2.6" x 13" x 14.5"
  • Length: 14.5
  • Width: 13
  • Height: 2.62
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.