Shop All Food Scales
Taylor Precision Products
Silver Platform Lithium Electronic 330 lb. Capacity Digital Scale
Mfr # 73294072
Zoro # G0228777
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical LCD
- Color Black, Silver
- Application Bathroom
- Features Auto Zero Function
- Maximum Weight Capacity 330 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor Precision Products
- MFR # 73294072
- Zoro # G0228777
- UPC # 77784001769
- Country of Origin China
- Category Food Scales
Dimensions
Display Screen Width | 1 in |
Details
Digital/Mechanical | LCD |
Color | Black, Silver |
Item | Digital Floor Scale |
Application | Bathroom |
Features | Auto Zero Function |
Maximum Weight Capacity | 330 lb. |
Measurement Type | Pound |
Weight Increment (Imperial) | 3.20 oz |
Description
The Silver Platform lithium electronic digital scale from Taylor gives you accurate readings in .2-pound increments. The scale weighs up to 330 pounds accurately and comes equipped with a long-life lithium battery. The silver platform looks good in any environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ice Bag, 30x15 In., 2.00 mil, Pk500 (3CUE1)
- FAME FABRICS Chef Hat, C20, White (81118)
- SUPCO 32 in. x 55 in. Universal Refrigerator Door Gasket (SU2003)
- AMGOOD 14x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1448-2SH)
- TAYLOR PRECISION PRODUCTS Antimicrobial Kitchen Scale with Rotating Knob, 11-Lb. Capacity (5280827)
- TAYLOR PRECISION PRODUCTS Lithium 330 lb. Capacity Digital Scale (702940133)
- TAYLOR PRECISION PRODUCTS Stainless Steel 11 lb. Capacity Kitchen Scale (3701KL)
- TAYLOR PRECISION PRODUCTS Kitchen Scale with Stainless Steel Storage Container and Lid, 22-Lb. Capacity (5280387)
- TAYLOR PRECISION PRODUCTS Clear Glass Digital Scale (76024192)
- TAYLOR PRECISION PRODUCTS Digital 400 lb. Capacity Glass Scale (75274192)
- CDN Digital Portion Control Scale, 11 lb (SD1112)
- Taylor Precision Products Food Scales