Shop All Food Scales
Taylor Precision Products
Digital 6.6 lb. Capacity Glass-Top Kitchen Scale with 0.7" LCD Display
Mfr # 3831WH
Zoro # G0228944
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical LCD
- Material Tempered Glass
- Features Auto Shutoff, Stain Resistant, Compact, Tare Function
- Application Kitchen
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor Precision Products
- MFR # 3831WH
- Zoro # G0228944
- UPC # 77784005101
- Country of Origin China
- Category Food Scales
Dimensions
Battery Size | CR2032 |
Display Screen Width | 0.7 in |
Details
Digital/Mechanical | LCD |
Item | Digital Food Scale |
Material | Tempered Glass |
Features | Auto Shutoff, Stain Resistant, Compact, Tare Function |
Application | Kitchen |
Power Source | Battery |
Weight Increment (SI) | 1 g |
Measurement Type | Gram, Ounce, Pound |
Battery Chemistry | Lithium |
Weight Increment (Imperial) | 0.10 oz |
Maximum Weight Capacity | 6.60 lb. |
Description
This Taylor Precision 3831WH Digital Glass Top Kitchen Scale is designed to assist in healthy eating by providing accurate portion control for a healthy lifestyle. Weigh any container up to 6.6 lbs. in .1 oz./1-gram increments directly on the tempered glass platform. The included add and weigh and tare features help simplify the measuring process. This digital kitchen scale is powered by a CR2032 mercury-free lithium battery and includes an auto shutoff feature to preserve power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 35" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-35)
- ZORO SELECT Ice Bag, 21x9x3 In., 1.25 mil, Pk1000 (3CUD9)
- FRESH GOURMET Fresh Gourmet Tri-Color Tortilla Strips .5 oz., PK100 (43098)
- ROYAL RANGE Pressure Regulator 3/4" Nat (1618)
- TAYLOR PRECISION PRODUCTS Digital 400 lb. Capacity Glass Scale (75274192)
- TAYLOR PRECISION PRODUCTS Stainless Steel 11 lb. Capacity Kitchen Scale (3701KL)
- TAYLOR PRECISION PRODUCTS Antimicrobial Kitchen Scale with Rotating Knob, 11-Lb. Capacity (5280827)
- TAYLOR PRECISION PRODUCTS Kitchen Scale with Stainless Steel Storage Container and Lid, 22-Lb. Capacity (5280387)
- TAYLOR PRECISION PRODUCTS Clear Glass Digital Scale (76024192)
- TAYLOR PRECISION PRODUCTS Digital 11 lb. Capacity Food Scale with 0.5" LCD Readout (3842)
- AMERICAN WEIGH SCALES American Weigh Scales ONYX-5KG-BLK Kitchen Scale with Large Glass (ONYX-5KG-BLK)
- Taylor Precision Products Food Scales