Shop All Food Thermometers
Taylor Precision Products
Adjustable-Head Digital Candy Thermometer
Mfr # 9839-15
Zoro # G0222635
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fryer
- Color White
- Material Stainless Steel
- Temperature Reading Celsius, Fahrenheit
- Battery Size LR44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor Precision Products
- MFR # 9839-15
- Zoro # G0222635
- UPC # 77784009963
- Country of Origin China
- Category Food Thermometers
Dimensions
Battery Size | LR44 |
Details
Application | Fryer |
Color | White |
Material | Stainless Steel |
Temperature Reading | Celsius, Fahrenheit |
Power Source | Battery |
Number of Batteries Supported | 1 |
Display Type | LCD |
Description
Candy making made easy! The Taylor Adjustable Head Digital Candy Thermometer allows you to measure the temperature of your candy with ease and precision. An oversized LCD readout makes it easy to read the temperature throughout the cooking process, and a high temperature range up to 450deg F ensures that you can measure your candy until it's completely finished cooking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Hinge Assy, Lift Off, Chrome (00C34-031D-01)
- AUDUBON Squirrel Resist Feeder (NA35194)
- EDLUND 16 in Tong (4416HDL)
- ALLPOINTS Screw Driver-One Way 2Pin (136601)
- TAYLOR PRECISION PRODUCTS Instant-Read 1" Dial Thermometer (3512)
- TAYLOR PRECISION PRODUCTS Freezer Thermometer (3507)
- TAYLOR PRECISION PRODUCTS Digital Cooking Thermometer and Timer (1470N)
- TAYLOR PRECISION PRODUCTS Taylor Precision 6769 Winter Deer Thermometer (6769)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products 220790 Compact Digital Kitchen Scale; White (220790)
- TAYLOR PRECISION PRODUCTS Taylor Precision Classic Instant Read 1in. Dial Meat Thermometer 5989 (5989)
- MAVERICK Bbq Remote Thermometer (XR-50)
- Taylor Precision Products Food Thermometers