Shop All Food Scales
Taylor
Portioning Scale, 22 lb., 12-1/4 in. L, SS
Mfr # TE22FT
Zoro # G3316778
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Food Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz
- Capacity 22 lb
- Scale Graduations 0.1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # TE22FT
- Zoro # G3316778
- UPC # 077784018019
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 7 1/8 in |
Weighing Surface Width | 7 1/8 in |
Overall Width | 8 1/2 in |
Overall Length | 12 1/4 in |
Overall Height | 2 3/4 in |
Display Character Height | 3/4 in |
Weighing Surface Height | 7 1/8 in |
Cord Length | 6 ft |
Overall Depth | 12 1/4 in |
Battery Size | AA |
Description
Bench Scale, Scale Application Food Prep, Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 7 1/8 in, Weighing Surface Width 7 1/8 in, Weight Capacity 22 lb, Weighing Units kg, g, lb, oz, Scale Graduations 0.1 oz, Overall Width 8 1/2 in, Overall Depth 12 1/4 in, Overall Height 2 3/4 in, Accuracy 1 Percent, Weighing Surface Height 7 1/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Knife Guard, 6x2 In (M33117P)
- WNA Heavyweight Plastic Serving Spoons, Silver, 10 in., Reflections, 60PK (WNA RFVSP10)
- BUNN Server, Coffee, 64 Oz, Ss, Decaf For Bunn - Part# 36252.0001 (36252.0001)
- COMMODITY NUTMEATS Commodity Medium Pecan Pieces 30lbs (34X400)
- TAYLOR Kitchen Scale 11 Lb. Cap (3701KL)
- TAYLOR Digital Portioning Scale, Glass Platform (3800N)
- TAYLOR Mechanical Portioning Scale, SS Platform (38804016T)
- TAYLOR Digital Glass Food Scale (3831S)
- TAYLOR Heavy Duty Mechanical Scale, SS Pltfrm (THD50)
- TAYLOR BATH SCLE ANLG 330LB BLK (483250732)
- ESCALI Scale, Digital, Round, 11 lb./5kg, Metallic (SCDG11M)
- Taylor Food Scales