Shop All Digital And Mechanical Timers
Taylor
Multi-Event Timer w/Whiteboard
Mfr # 5849
Zoro # G4153326
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 min
- Special Features 4 Line Display, Count Up, Time Recall
- Display Width (In.) 1.5 in
- Max. Time Setting 23 hr 59 min
- Display Height (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 5849
- Zoro # G4153326
- UPC # 077784058497
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Display Width (In.) | 1.5 in |
Display Height (In.) | 2 in |
Manufacturers Warranty Length | 1 yr Limited |
Width (In.) | 4.5 in |
Depth (In.) | 1 in |
Digit Size (In.) | 0.43 in |
Height (In.) | 3.88 in |
Battery Size | AAA |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 in |
Overall Height | 2 in |
Overall Width | 1 1/2 in |
Digital Display Height | 2 in |
Digital Display Width | 1 1/2 in |
Description
Digital Timer with Whiteboard, Features (4) Unique Alarm Tones, Memory Recall, Stand with Magnet, Overall Depth 1 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 1 1/2 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 24 hrs, 59 minutes, Minimum Time Setting 1 min, Count Direction Count Down, Count Up, Number of Channels 4, Clock Function Included No, Includes Dry Erase Board, Dry Erase Pen, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Data Logging Thermometer with SD Card, Power Adapter and 4 Thermocouple Probes (R2450SD-KIT3)
- K-TOOL INTERNATIONAL Circuit Tester Heavy Duty 6 Or 12 Volt (KTI-72780)
- EXTECH Data Logger, Temperature, -40 to 158 F, USB (TH10)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Gray (1059-3x6GKT)
- TAYLOR Timer/Clock Dig Dual (5880)
- TAYLOR Timer, Min. Time Setting 1 min. (5873)
- TAYLOR Digital Timer Plastic (5806)
- TAYLOR Taylor 5847-21 Plastic Digital Timer (6301949)
- TAYLOR Taylor 6669386 Hygrometer; Temperature & Time Plastic Digital Thermometer; Black (6669386)
- TAYLOR Chef Timer/Stopwatch (5816N)
- ALLPOINTS Big Digit Timer (421821)
- Taylor Digital And Mechanical Timers