Shop All Hanging Scales
Taylor
Mechanical Hanging Scales
Mfr # 3070
Zoro # G402710450
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.6
- Overall Width 4
- Overall Height 1.5
- Overall Length 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 3070
- Zoro # G402710450
- UPC # 77784006894
- Country of Origin China
- Category Hanging Scales
Dimensions
Outside Diameter | 0.6 |
Overall Width | 4 |
Overall Height | 1.5 |
Overall Length | 12.8 |
Description
This TAYLOR mechanical hanging scale is just what you need to accurately weigh feed, fish, game or packages. Simply hook it up to easily weigh up to 70 lbs., even when there's no flat surface available. It boasts an accuracy of +/- 1% and reads in 1-lb. increments. Scale measures 14"L x 4"W. Not legal for trade.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x96" Melamine Whiteboard, Aluminum Frame (S538)
- PAPER MATE Pen, Ballpoint, Write Bros, 0.8mm, 12/DZ, Black PK (PAP2124515)
- ASP Vehicle Check In Report, 8 1/2" X 11" - 2 Part, 100 Per Pack Pk (605)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Blue (UBC63603)
- TAYLOR Hanging Scale, LCD, Capacity 110 lb. (81234)
- TAYLOR Mechanical Hanging Scale, 127kg/280 lb. (3328410410)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb. (3070)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb, Dial (3470410410)
- ADAM EQUIPMENT Crane Scale, Digital, 1000 lb./500kg (LHS 1000A)
- KERN Spring Scale Max 20000 G D-200 G Max 20 (285-202)
- OHAUS Spring Scale, 100g Capacity (8261-M0)
- Taylor Hanging Scales