Shop All Bench and Floor Scales
Taylor
Mechanical Compact Bench Scale 900g/32 oz. Capacity
Mfr # TS32F
Zoro # G3272604
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Food Scale
- Digital/Mechanical Mechanical
- Weighing Units g, oz
- Scale Graduations 0.25 oz
- Weighing Surface Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taylor
- MFR # TS32F
- Zoro # G3272604
- UPC # 077784003237
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 6 in |
Weighing Surface Width | 5 1/4 in |
Overall Height | 7 1/4 in |
Overall Width | 7 1/2 in |
Overall Length | 7 in |
Dial Diameter | 5 1/2 in |
Weighing Surface Height | 8 1/2 in |
Overall Depth | 8 7/8 in |
Description
Dial Scale, Scale Display Analog Dial, Weight Capacity 32 oz, Weighing Surface Depth 6 in, Weighing Surface Width 5 1/4 in, Weighing Units g, oz, Scale Graduations 0.25 oz, Weighing Surface Height 8 1/2 in, Weighing Surface Material Stainless Steel, Accuracy 2 g (0.5 Percent), Body Material Stainless Steel, Color Silver, Dial Diameter 5 1/2 in, Overall Depth 8 7/8 in, Overall Height 7 1/4 in, Overall Width 7 1/2 in, Scale Application Food Portioning
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Material: Anodized Aluminum (LD8050)
- RITE IN THE RAIN All Weather Maxi Bound Book, Uni, 8-1/2in. (770F-MX)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 9", Kraft, 25/Bundle (11R215)
- INSIZE Illuminated Magnifier, 4X Power (7513-4)
- TAYLOR Mechanical Compact Bench Scale 25 lb./11kg Capacity (TS25KL)
- TAYLOR Digital Compact Bench Scale 2 lb. Capacity (TE32FT)
- TAYLOR Mechanical Compact Bench Scale 250 lb. Capacity (TR250)
- TAYLOR Mechanical Compact Bench Scale 50 lb. Capacity (TS50)
- TAYLOR Scale Analog Wht 300Lb (20005014T)
- TAYLOR Digital Compact Bench Scale 5kg/10 lb. Capacity (TE10FT)
- OPTIMA SCALES Optima Scales OP-924A-3000 General Purpose Crane Scale - 3000 lbs x 1 lb. LED Display (OP-924A-3000)
- Taylor Shipping & Packing Scales