Shop All RH Meters & Thermohygrometers
Taylor
Mason Hygrometer, Range 0/120 F
Mfr # 5525J1
Zoro # G4028017
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relative Humidity Range 1 to 97%
- Temp. Range 0 Degrees to 120 Degrees F
- Humidity Accuracy +/-1% RH
- Temp. Accuracy +/-2 Degrees
- Wet Bulb Temperature Range 20 to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 5525J1
- Zoro # G4028017
- UPC # 077784552506
- Country of Origin Mexico
- Category RH Meters & Thermohygrometers
Dimensions
Depth | 1 1/4 in |
Height | 10 in |
Width | 4 in |
Sensor Length | 7 in |
Overall Length | 10 in |
Overall Depth | 1.25 in |
Overall Dimensions | 10 in L x 4 in W |
Mounting Hole Diameter | 0.25 in |
Overall Width | 4 in |
Description
Mason's Hygrometer, 1 to 97 Percent Relative Humidity Range, 0 Degrees to 120 Degrees F Temp. Range, +/-2 Degrees Temp. Accuracy, 20 to 120 Degrees F Wet Bulb Temperature Range, Fill Red Spirit-Filled, Degree Divisions 2 Degrees F, Height 10 in, Width 4 in, Depth 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, 0 to +200, 7 Day, PK60 (C436)
- LASCAR Data Logger, Thermocouple (EL-USB-TC-LCD)
- NOSHOK Pressure Transmitter, 0-200 psi gauge, 4 mA to 20 mA, 2-wire, 1/4 NPT male, DIN form A (PT20-200psig-1-1-2-8)
- SUPCO 50F To 120F 7 Day Chart, PK60 (CR87-9)
- TAYLOR Digital Hygrometer, Indoor, 14 to 122 F (1732)
- EXTECH Digital Hygrometer, Alarm, 14 to 140 F (445815)
- GENERAL TOOLS Indoor Analog Hygrometer, 30 to 250 F (3LYU4)
- GENERAL TOOLS WBGT Heat Index Monitor, 5-95 Pct RH (WBGT8758)
- WOHLER Dew Point Indicator (6808)
- TRIPLETT Relative Humidity/Temperature Indicator (RHT415)
- TRIPLETT Pocket Humidity Pen (RHT01)
- Taylor RH Meters & Thermohygrometers