Shop All Boat Fenders
Taylor Made Products
Taylor Made Products 952520 5.5 x 22 in. Super Gard Inflatable Vinyl Fender - Black
Mfr # 3001.3866
Zoro # G703693988
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor Made Products
- MFR # 3001.3866
- Zoro # G703693988
- UPC # 40011007926
- Country of Origin China
- Category Boat Fenders
Description
Features
- The highest quality marine grade vinyl, recommended for boat size 15 to 20 ft.
- A high gloss finish and double molded black ends for extra strength
- Seamless one-piece construction with ribbed sides minimizes roll
- Molded-in valve ensures easy inflation and long life
- Rubber football needle valve for easy inflation and long life, ships inflated
- Color: Black
- Size: 5-1/2" x 20"
- Dimension: 5.5" H x 5.5" W x 20" L
- Weight: 1.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STP Fuel Injector Cleaner, Liquid, 5.25 oz. (78575)
- DORMAN Window Crank Handle, 775-5201 (775-5201)
- LUMAPRO Miniature Lamp, H1-55, 65W, T2 1/2, 12V (H1 55W)
- KEN-TOOL B36 H.D. Shock Link Spreader (32036)
- ATTWOOD MARINE Round Corner Dock Fender (93534-1)
- PERFORMANCE TOOL Fender Cover, W80583 (W80583)
- POLYFORM Polyform CC-2 RED CC Series Mooring Buoy - 14" x 16.5", Red (CC-2 RED)
- POLYFORM Polyform G-6 YELLOW G Series Fender - 11" x 30", Yellow (G-6 YELLOW)
- POLYFORM Polyform S-1 BLUE S Series Buoy - 6" x 15", Blue (S-1 BLUE)
- TAYLOR MADE Taylor Made 31016 Economy Fender - 6" x 22", White (31016)
- SEACHOICE 79193 Inflatable Rafting Fender - 12" Dia. x 48" Long (79193)
- Taylor Made Products Boat Fenders