Shop All Flags
Taylor Made Products
Taylor Made Products 8418 12 x 18 in. Sewn 50-Star Flags
Mfr # 3005.0861
Zoro # G904020453
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor Made Products
- MFR # 3005.0861
- Zoro # G904020453
- UPC # 40011954183
- Country of Origin China
- Category Flags
Description
Features
- Deluxe sewn flags are constructed from lightweight yet durable fade resistant nylon fabric, perfect all weather flags
- Individually sewn stripes, embroidered stars
- Four-needle fly end
- Brass grommets
- Size: 12" x 18"
- Dimension: 0.5 H x 6 W x 12 L
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 014-127012-2 Outer Cup - 14276, 2 Pack (014-127012-2)
- SOLO Solo Clamp For Connecting Hose To Handle (4074500)
- ARROW STORAGE PRODUCTS Carport 20 ft. x 20 ft. x 9 ft. Eggshell (CPH202009)
- AFTERMARKET Cylinder Seal Kit (1543309C1)
- DICKSONS 29 x 42 in Flag Double Applique Beach Chair Polyester Large (M001138)
- DICKSONS 13 x 18 in Double Applique Merry Christmas Sandles Burlap Garden Flag (M011035)
- GREENGRASS Moose Flag Large (GR1728280)
- NYLGLO Michigan State Flag, 3x5 Ft (142660)
- NYLGLO Maine State Flag, 3x5 Ft (142260)
- HOMEPAGE 04902 18 x 18 in. Mesh PVC Safety Flag (HO597941)
- SS COLLECTIBLES 3 ft. x 5 ft. Nyl-Glo California Flag (SS3318850)
- Taylor Made Products Flags