Shop All Boat Fenders
Taylor Made Products
Taylor Made Products 31013 4 x 16 in. Economy Fender - White
Mfr # 3003.5046
Zoro # G903694884
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor Made Products
- MFR # 3003.5046
- Zoro # G903694884
- UPC # 40011010131
- Country of Origin China
- Category Boat Fenders
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- This fender is made of high-quality vinyl without a fill valve
- Color: White
- Size: 4 x 16 in.
- Dimension: 3.75" H x 4.75" W x 16.5" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1880X4)
- BILSTEIN Audi A3 13-06/A3 Quattro 13-06/Volkswa Shock Absorber, 24-172936 (24-172936)
- HTI Express Car Wash Concentrate, Safe For Everyday: 1 Gallon (661-1G)
- UNIVERSAL AIR COND Motorhome Chev 93-85 Drier, Rd10159C (RD10159C)
- AIRHEAD Airhead HH-1CB HULL HUGR Contour Fender - 24" x 6" 2.5", Black (HH-1CB)
- SEACHOICE Twin Eye Fender, 6.5" X 23", Black (79061)
- SEACHOICE Twin Eye Fender Kit - 4 Pack White (79291)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- TAYLOR Classic Mermaid Fender White (34444)
- POLYFORM Polyform S-1 GREEN S Series Buoy - 6" x 15", Green (S-1 GREEN)
- TAYLOR MADE Taylor Made 31013 Economy Fender - 4" x 16", White (31013)
- Taylor Made Products Boat Fenders