Shop All Watercraft Tops, Covers & Storage
Taylor Made Products
Taylor Made Products 22042 AnchorShade III Sun Shades - White
Mfr # 3005.1544
Zoro # G604020678
product price: $247.99
/ea
Free Shipping & Returns
$247.99
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
- Brand Taylor Made Products
- MFR # 3005.1544
- Zoro # G604020678
- UPC # 40011358400
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Description
FeaturesAdjustable pole locks in place up to 8'Lightweight. mildew and fade resistant UV-treated nylon topExcellent sun protection. Block out 85-90% of harmful raysAdjustable straps with non-corrosive hardware provide mounting flexibility for nearly all applications"Market Style" top allows venting to occur without loss of sun protectionSpecificationsColor: WhiteDimension: 4.5 H x 4.5 W x 67 LWeight: 13.5 lbs
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
- RONSTAN Series 30 Utility Block - Turning Block- Cheek, (RF285)
- MILTON Truck Valve Extension, 2-1/4", PK10 (440-1)
- SOLAR Battery Charger/Maintainer, 2.5A, 6/12V (4502)
- DORMAN Horn Contact, 924-089 (924-089)
- EXTREME MAX Extreme Max 3006.7234 BoatTector Flat Fender with Fender Line - 26", Black (3006.7234)
- PETOSKEY Petoskey Fb-P9933-43 Pvc Blue Fender Cover - 10 Per Box (FB-P9933-43)
- EXTREME MAX Extreme Max 3006.7414 BoatTector Inflatable Fender - 5.5" x 20", Gray (3006.7414)
- GARMIN Garmin 010-12676-05 Extra Large Carry Bag And Base (010-12676-05)
- EXTREME MAX Extreme Max 3006.7429 BoatTector Inflatable Fender - 6.5" x 22", Gray (3006.7429)
- POP-A-POLE Pop-A-Pole 28901 Spring Loaded Support Pole for Boat Cover - 36" to 54" (28901)
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model E, Tan (20-087-122401-00)
- Taylor Made Products Watercraft Tops, Covers & Storage