Shop All Deck Hardware
Taylor Made Products
Taylor Made Products 1638 14 in. Aluminum Windshield Support Bar
Mfr # 3000.9926
Zoro # G604020371
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor Made Products
- MFR # 3000.9926
- Zoro # G604020371
- UPC # 40011016386
- Country of Origin China
- Category Deck Hardware
Description
Windshield support bars are made from either anodized aluminum tubing with nylon fittings or powder coat aluminum tubing with chrome fittings. The fittings allow for pivot in almost every direction for easy installation.
Specifications- Materila: Aluminum
- Size: 14"
- Dimension: 0.75" H x 2.94" W x 17.75" L
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Water Separator Filter, BF855 (BF855)
- STEELMAN Deluxe Cooling System Test Kit (97332)
- WIX FILTERS CHEV AND GMC TKS WITH 6.2 LITER DIESEL 8 (33136)
- BUFFALO Microfiber Tack Cloth Bags, PK144 (65008)
- BOMAR Low Profile Hatch, 10-3/4 X 10-3/4 (N100010A)
- SEA DOG Windshield Latch (Pr), #324110-1 (324110-1)
- LEWMAR Size 10 Low Profile Deck Hatch (39910030)
- MAJOR Major: S200-SPB - Secret Gate Latch - Plated Brass Finish (MJR-S200-SPB)
- PERKO Perko 1051DP0CHR Chrome-Plated Flush Ring Catch - 2-1/4" x 1-3/8" (1051DP0CHR)
- ATTWOOD Lock'N-Pin 3/4 Post 24 Non Threaded (2244)
- SEACHOICE 90 Degree Plastic Thru-Hull, One Nut Application, White (18121)
- Taylor Made Products Deck Hardware