Shop All Food Thermometers
Taylor
Loud Timer
Mfr # 5839
Zoro # G1821863
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Max. Time Setting 9 hr 59 min 59 sec
- Battery Type (4) AA
- Alarm Audible and Visual
- Features Adjustable Volume, Stand Wall Mount, Time 4 Events Simultaneously
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 5839
- Zoro # G1821863
- UPC # 077784058398
- Country of Origin China
- Category Food Thermometers
Dimensions
Overall Depth | 4 1/2 in |
Overall Height | 4 3/4 in |
Battery Size | AA |
Overall Width | 6 1/2 in |
Details
Item | Digital Timer |
Display | LCD |
Max. Time Setting | 9 hr 59 min 59 sec |
Battery Type | (4) AA |
Alarm | Audible and Visual |
Features | Adjustable Volume, Stand Wall Mount, Time 4 Events Simultaneously |
Display Type | Digital |
Maximum Time Setting | 9 hrs, 59 minutes, 59 seconds |
Minimum Time Setting | 1 sec |
Weight | 21.76 lb |
Number of Batteries Required | 4 |
Count Direction | Count Up |
Clock Function Included | No |
Batteries Included | Yes |
Digital Display Screen Type | LCD |
Alarm Type | Audible |
Number of Channels | 4 |
Description
Digital Timer, Features Adjustable Volume, Stand Wall Mount, Time 4 Events Simultaneously, Overall Depth 4 1/2 in, Overall Diameter Not Applicable, Overall Height 4 3/4 in, Overall Width 6 1/2 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 9 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Up, Number of Channels 4, Clock Function Included No, Batteries Included Yes, Battery Size AA, Number of Batteries Required 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Heat 120 Volt 1950W St Element (RPC13-093)
- RED DIAMOND Red Diamond Wrights Mill Decaffinated Coffee 2 oz., PK48 (110866)
- BELSHAW Drop Plate (MK-0011)
- GOLD MEDAL Gold Medal Extra Heavy Duty Mayonnaise 1 gal. Jug, PK4 (06586)
- TAYLOR Meat Thermometer (552)
- TAYLOR 6" LCD Digital Food Service Thermometer with -40 to 450 (F) (9848FDA)
- TAYLOR LCD Timer 1/2", Water Resistant (5863)
- TAYLOR 5" Analog Chef Thermometer with 0 to 220 (F) (3512)
- TAYLOR Taylor 6504245 Instant Read Digital Cooking Thermometer (6504245)
- TAYLOR CANDY/FRY THERMOMETER (559)
- ESCALI Gourmet Thermometer, Digital, Black (THDGBK)
- Taylor Food Thermometers