Shop All Food Thermometers
Taylor
LCD Digital Food Service Thermometer with -40 to 572 (F)
Mfr # 9867FDA
Zoro # G4078085
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Stem Thermometer
- Display LCD
- Temp. Range (F) -40 Degrees to 572 Degrees F
- Temp. Range (C) -40 Degrees to 300 Degrees C
- Accuracy From 14 Degrees to 212 Degrees F +/-2 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 9867FDA
- Zoro # G4078085
- UPC # 077784098677
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 4 in |
Manufacturers Warranty Length | 1 yr |
Digit Size | 11/16 in |
Overall Length | 1 in |
Details
Food Service Thermometer Sub Category | Stem Thermometer |
Item | Digital Food Service Thermometer |
Display | LCD |
Temp. Range (F) | -40 Degrees to 572 Degrees F |
Temp. Range (C) | -40 Degrees to 300 Degrees C |
Accuracy | From 14 Degrees to 212 Degrees F +/-2 Degrees F |
Application | Food Safety |
Features | Hold Function |
Stem Material | Stainless Steel |
Includes | (2) AAA Batteries |
Standards | NSF |
For Food Contact | Yes |
Metal Detectable | No |
Maximum Temperature | 572 Degrees F |
Color | Yellow |
Display Type | LCD |
NSF Certified | Yes |
Minimum Temperature | -40 Degrees F |
Product Type | Stem Thermometer |
Description
Digital Food Service Thermometer, Metal Detectable No, Color Yellow, Digit Size 11/16 in, Includes (2) AAA Batteries, Manufacturers Warranty Length 1 yr, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, For Food Contact Yes, Product Type Stem Thermometer, Accuracy From 14 Degrees to 212 Degrees F +/-2 Degrees F, Application Food Safety, Overall Length 1 in, Display Type LCD, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Fasco D132, 3.3" Shaded Pole Open Motor - 115 Volts 1500 RPM (D132)
- CREATIVE CONVERTING Birthday Burst 90 Dessert Plates, 7", 96PK (346339)
- RAIN BIRD 1/2 in. D X 0.81 in. L MPT to Barb Adapter (SWGA050S)
- FILTER F94 Carbon Pad 13.5 X 24.0 (F94)
- TAYLOR Refrigerator Freezer Thermometer, SS (3503)
- TAYLOR CANDY/FRY THERMOMETER (559)
- TAYLOR THERMOMETR CANDY+FRY (5978N)
- TAYLOR Thermometer Instant Read (5989N)
- TAYLOR LCD Digital Food Service Thermometer with -4 to 140 (F) (1443)
- TAYLOR LCD Digital Food Service Thermometer with -40 to 450 (F) (9836)
- SUPCO 6" Analog Liquid Filled Food Service Thermometer with -40 to 180 (F) (ST1236-31)
- Taylor Food Thermometers