Shop All Food Thermometers
Taylor
LCD Digital Food Service Thermometer with -40 to 450 (F)
Mfr # 9877FDA
Zoro # G5252247
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Stem Thermometer
- Display LCD
- Temp. Range (F) -40 Degrees to 450 Degrees F
- Temp. Range (C) -40 Degrees to 232 Degrees C
- Accuracy +/-1.8 Degrees F, +/-1 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 9877FDA
- Zoro # G5252247
- UPC # 077784987704
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 3 3/4 in |
Manufacturers Warranty Length | 1 yr |
Length | 5 3/4 in |
Digit Size | 1/2 in |
Diameter | 1/6 in |
Overall Length | 5 3/4 in |
Overall Diameter | 3/16 in |
Description
Digital Food Service Thermometer, Metal Detectable No, Case Material Plastic, Color Blue, Digit Size 1/2 in, Features Waterproof and Dishwasher Safe, Includes Lithium Battery, Lens Material Plastic, Manufacturers Warranty Length 1 yr, Maximum Temperature 450 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter 3/16 in, For Food Contact Yes, Product Type Stem Thermometer, Accuracy +/-1.8 Degrees F, +/-1 Degrees C, Application Food Safety, Overall Length 5 3/4 in, Display Type LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEURIG Cofe K-Cup Butr Tof 24Pk (5000330066)
- ELIASON Hinge Assembly, Lower (K0143)
- ALLPOINTS Heat Lamp - , 125W/120V, Clear (8011024)
- COMPONENT HARDWARE 1-5/8" Offset 5-3/4" L Stainless Steel Lift-Off Se (R50-2850-SS)
- TAYLOR Thermomtr W/Humidity (5504)
- TAYLOR Multiline LCD Digital Food Service Thermometer with 32 to 392 (F) (1470)
- TAYLOR Refrigerator Freezer Thermometer, SS (3503)
- TAYLOR LCD Digital Food Service Thermometer with -40 to 450 (F) (983915)
- TAYLOR 4" Analog Meat Thermometer with 120 to 190 (F) (3504)
- TAYLOR 5" LCD Waterproof Thermometer with -40 to 500 (F) (9878EPR)
- TAYLOR Digital Food Service Thermometer, LCD (1445)
- Taylor Food Thermometers