Shop All Food Thermometers
Taylor
LCD Digital Food Service Thermometer with -40 to 450 (F)
Mfr # 9836
Zoro # G4060323
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Stem Thermometer
- Display LCD
- Temp. Range (F) -40 Degrees to 450 Degrees F
- Temp. Range (C) -40 Degrees to 232 Degrees C
- Accuracy +/-1 Degrees C, +/-2 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 9836
- Zoro # G4060323
- UPC # 077784010099
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 5 in |
Digit Size | 2/3 in |
Overall Length | 1 1/8 in |
Details
Food Service Thermometer Sub Category | Stem Thermometer |
Item | Digital Food Service Thermometer |
Display | LCD |
Temp. Range (F) | -40 Degrees to 450 Degrees F |
Temp. Range (C) | -40 Degrees to 232 Degrees C |
Accuracy | +/-1 Degrees C, +/-2 Degrees F |
Application | Food Safety |
Features | Adjustable Head, Auto Off, Hold Feature |
Includes | LR44 Battery, Storage Sleeve Printed with Convenient Cooking Temperature Chart |
Case Material | Plastic |
Stem Material | Stainless Steel |
Metal Detectable | No |
For Food Contact | Yes |
Minimum Temperature | -40 Degrees F |
Color | Gray |
Product Type | Stem Thermometer |
Maximum Temperature | 450 Degrees F |
Display Type | LCD |
NSF Certified | No |
Description
Digital Food Service Thermometer, Metal Detectable No, Case Material Plastic, Color Gray, Digit Size 11/16 in, Features Adjustable Head, Auto Off, Includes LR44 Battery, Storage Sleeve Printed with Convenient Cooking Temperature Chart, Maximum Temperature 450 Degrees F, Minimum Temperature -40 Degrees F, For Food Contact Yes, Product Type Stem Thermometer, Accuracy +/-1 Degrees C, +/-2 Degrees F, Application Food Safety, Overall Length 1 1/8 in, Display Type LCD, NSF Certified No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE IDLER WHEEL ASSEMBLY (DB11011)
- MANCHESTER TANK Manchester Tank A82848 LP Tank Regulator Mount Bracket with 3/8" Center Rod Holes (A82848)
- HOFFMASTER 3.75" White Fluted Burger Cups or Taco Holders, PK250 (610750)
- STRUCTURAL CONCEPTS Electric Condensate Evap Pan, #21-17558 (21-17558)
- TAYLOR Taylor Temprite Dishwasher Temperature Test Strips, PK12 (8767J)
- TAYLOR Analog Refrigerator Freezer Thermometer with -20 to 80 (F) (350710D)
- TAYLOR Taylor Instant Read 1 Dial Thermometer (3621N)
- TAYLOR Thermometr Freeze-Guide (5925N)
- TAYLOR 4" Analog Meat Thermometer with 120 to 190 (F) (3504)
- TAYLOR Taylor Small Hanging Plastic Refrigerator/Freezer Thermometer (5926)
- CDN Ovenproof Meat Thermometer (IRM190)
- Taylor Food Thermometers