Shop All Infrared Thermometers
Taylor
Infrared Thermometer, LCD, -67 Degrees to 428 Degrees F, Single Dot Laser Sighting
Mfr # 9527
Zoro # G9468435
original price:
$44.75
21% off
new price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 6 in
- Temp. Range (F) - Infrared -67 Degrees to 428 Degrees
- Temp. Range (C) - Infrared -55 Degrees to 220 Degrees
- Display LCD
- Temp. Accuracy (F) - Infrared +/-1.1 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 9527
- Zoro # G9468435
- UPC # 077784095270
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 6 in |
Manufacturers Warranty Length | 1 yr |
Focus Spot Size and Distance | 1" @ 6" |
Manufacturer Warranty Length | 1 yr |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Emissivity Adjustability Fixed, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F -67 Degrees F, Maximum Temperature Measured Degrees F 428 Degrees F, Minimum Operating Temperature Degrees F -5 Degrees F, Maximum Operating Temperature Degrees F 156 Degrees F, Body Style Full Size, Digital Display Screen Type LCD, Accuracy Degrees F +/-1.1 Degrees (-67.0 Degrees to 428.0 Degrees ), Response Time 1 sec
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (LFS-224-3000-G)
- HOBO Data Logger, Motor On/Off, 128 KB (UX90-004)
- FLUKE Thermocouple Adapter, K to Banana Plug (Fluke-80AK-A)
- SPER SCIENTIFIC Dial Hygrometer / Thermometer (736920)
- TAYLOR Infrared Thermocouple Thermometer (9305)
- TAYLOR Infrared Thermometer, -49 Degrees to 752 Degrees F, Single Dot Laser Sighting (9523)
- FLUKE Infrared Thermometer, LCD, -22 Degrees to 1112 Degrees F, Single Dot Laser Sighting (Fluke 64 MAX)
- URREA Infrared thermometer -50 ~ 999 ºC (UD80)
- FLUKE Infrared Thermometer, Backlit LCD, -22 Degrees to 932 Degrees F, Single Dot Laser Sighting (FLUKE-59 MAX +)
- PCE INSTRUMENTS Probe Thermometer, -35 to 330°C / -31 to 626°F (PCE-IR 80)
- MILWAUKEE TOOL M12 12:1 Infrared Temp-Gun (Tool Only) (2278-20)
- Taylor Infrared Thermometers