Shop All Dial Thermometers
Taylor
Glow in the Dark Dial Thermometer Plastic Black 13.25 in.
Mfr # 5267459
Zoro # G005389893
product price: $17.25
/ea
$17.25
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
- Brand Taylor
- MFR # 5267459
- Zoro # G005389893
- UPC # 77784038314
- Country of Origin China
- Category Dial Thermometers
Description
Easily monitor temperatures day or night with TaylorÆs 13.25ö Glow in the Dark Dial Thermometer. The bright neon green number track and pointer on the black background is easy to read in normal light settings and glows for greater visibility in low light conditions. The glow in the dark dial thermometer is suited for both indoor and outdoor use place this in the garage patio garden or even on the campsite. The thermometer has a wide temperature range from -60?F to 120?F (-50?C to 50?C) making it ideal for any climate range and features precision made thermometer coils for accurate temperature readings. With both ?F and ?C scales youÆll always have the most accurate readings at-hand. The thermometerÆs shatterproof lens is designed to withstand harsh elements without compromising visibility.
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
- ASHCROFT Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Metal, Gray (302074SD02L3000 BL)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L400#)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (4FMF1)
- IFM Transmitter, 0-150psi, 9.6-32VDC (PX3244)
- TAYLOR Bimetal Thermom, 2 In Dial, 20 to 180F (5976-35)
- TAYLOR Dial Thermometer with Humidity, 12 in. (497J)
- TAYLOR DIAL THERMOMETER 13.25"" (6733)
- TAYLOR Taylor 90100-000-000 5.25 in. Diameter Dial Thermometer (250399)
- TAYLOR Superior Grd Dial Therm, 0F/220F, 2" Dial (6215J)
- TAYLOR Dial Thermometer Plastic White 6 in. (5630)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0265)
- Taylor Dial Thermometers