Shop All Temperature Test Strips
Taylor
Dishwasher Test Strip, PK25
Mfr # 8767
Zoro # G3193592
product price: $16.15
/pk 25, $0.65/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 1
- Shape Strip
- Temp. Point Range Up to 180 Degrees F
- Accuracy +/-2 Degrees F
- Special Features Thermocromatic Color Change Band Verifies That Proper Sanitizing Temperature Was Reached During Dish Washing Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 8767
- Zoro # G3193592
- UPC # 077784087671
- Country of Origin Mexico
- Category Temperature Test Strips
Dimensions
Label Width | 3 in |
Label Size | 1/2 in x 3 in |
Label Height | 1/2 in |
Description
Dishwasher Test Strip, Number of Temp. Positions 1, Temp. Point Range Up to 180 Degrees F, Accuracy +/-2 Degrees F, Temp. Range Up to 180 Degrees F, Special Features Thermocromatic Color Change Band Verifies That Proper Sanitizing Temperature Was Reached During Dish Washing Operation, Standards FDA, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Deluxe Universal LCR Meter (879B)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 5 Ft., Blue (2059S-3x5BKT)
- ZORO SELECT Extension Test Lead Kit, Length 20 In (4WRA6)
- SSI Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (MG-300-A-9V-R)
- TAYLOR Dishwasher Test Strip, PK25, Standards: FDA (8766)
- TEMPIL Non-Reversible Temp Indicator, PK1000 (26284)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26705)
- THERMAX Non-Rev Temp Indicator, PK10 (80610)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26261)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (414-250F-121C)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-101F)
- Taylor Temperature Test Strips