Shop All Digital And Mechanical Timers
This Product is Discontinued
Taylor
Digital Timer, 10 Key Input Pad, Alarm (Discontinued)
Mfr # 5850
Zoro # G2289734
This Product is Discontinued
Key Features
- Min. Time Setting 1 min
- Max. Time Setting 99 min 59 sec
- Battery Type AAA
- Depth (In.) 0.5 in
- Special Features 10 Key Input Pad, Includes Magnet and Stand, Minute/Second Timing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 5850
- Zoro # G2289734
- UPC # 077784024324
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Depth (In.) | 0.5 in |
Height (In.) | 4.63 in |
Display Height (In.) | 1.25 in |
Width (In.) | 2.25 in |
Overall Height | 4 3/4 in |
Overall Depth | 1/2 in |
Overall Width | 2 1/4 in |
Digital Display Height | 1 1/4 in |
Details
Item | Digital Timer |
Min. Time Setting | 1 min |
Max. Time Setting | 99 min 59 sec |
Battery Type | AAA |
Special Features | 10 Key Input Pad, Includes Magnet and Stand, Minute/Second Timing |
Alarm | Audible |
Display | LCD |
Minimum Time Setting | 1 min |
Features | 10 Key Input Pad, Includes Magnet and Stand, Minute/Second Timing |
Description
Digital Timer, Features 10 Key Input Pad, Includes Magnet and Stand, Minute/Second Timing, Overall Depth 1/2 in, Overall Height 4 3/4 in, Overall Width 2 1/4 in, Minimum Time Setting 1 min, Digital Display Height 1 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.