Shop All Wall or Desk Thermometers
Taylor
Digital Thermometer, -20 to 120 (F)
Mfr # 1441E
Zoro # G1917991
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 Degrees to 120 Degrees
- Temp. Range (C) -29 Degrees to 50 Degrees
- Accuracy +/-1.8 Degrees F / +/-1 Degrees C
- Display Type LCD
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 1441E
- Zoro # G1917991
- UPC # 077784014417
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Cord Length | 9 ft 9 in |
Height | 6 7/8 in |
Depth | 1 1/8 in |
Width | 3 3/16 in |
Digit Size | 3/4 in |
Base Height | 6.9 in |
Base Width | 3.2 in |
Power Cord Length | 9.75 ft |
Overall Depth | 1.1 in |
Overall Length | 6.875 in |
Overall Dimensions | 6 7/8 in L x 3 3/16 in W x 1 1/8 in D |
Overall Width | 3.2 in |
Base Depth | 1.1 in |
Description
Digital Thermometer, Temperature, (2) 3 m Probes, Base Temperature Range 20 Degrees to 120 Degrees F/-29 Degrees to 50 Degrees C, 4-Digit LCD Display, 6 7/8 in L x 3 3/16 in W x 1 1/8 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Aluminum, Black (601082PS02L1MC4)
- KESTREL 3000 Pocket Weather Station (830)
- WAHL Calibration Software, For Wahl RTD (DSTCAL)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CH)
- TAYLOR Analog Thermometer, -30 to 120 Degree F (1105)
- TAYLOR Analog Thermometer, -40 to 70 Degree F (1106)
- TAYLOR 13-1/2 In. Fahrenheit -60 To 120 Outdoor Wall Thermometer (5307058)
- TAYLOR Analog Thermometer, -40 Degrees to 120 Degrees F for Wall or Desk Use (5132N)
- TAYLOR Analog Thermometer, -60 Degrees to 120 Degrees F for Wall or Desk Use (68162)
- TAYLOR Digital Thermometer, 14 Degrees to 140 Degrees F for Wall or Desk Use (1710)
- ZORO SELECT Analog Thermometer, -40 Degrees to 140 Degrees F for Wall or Desk Use (3LPD9)
- Taylor Wall or Desk Thermometers