Shop All Bench and Floor Scales
Taylor
Digital Platform Bench Scale with Remote Indicator 60kg/150 lb. Capacity
Mfr # TE150
Zoro # G2736264
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Shipping and Receiving Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 60 kg, 150 lb
- Scale Graduations 0.1 kg/0.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # TE150
- Zoro # G2736264
- UPC # 077784001509
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 12 1/4 in |
Weighing Surface Width | 12 in |
Overall Length | 12 1/4 in |
Overall Width | 13 7/8 in |
Overall Height | 5 3/4 in |
Display Character Height | 1 in |
Cord Length | 6 ft |
Weighing Surface Height | 2 in |
Overall Depth | 12 1/4 in |
Battery Size | AA |
Description
Bench Scale, Scale Application Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 12 1/4 in, Weighing Surface Width 12 in, Weight Capacity 150 lb, Weighing Units kg, lb, Scale Graduations 0.1 kg/0.2 lb, Overall Width 13 7/8 in, Overall Depth 12 1/4 in, Overall Height 5 3/4 in, Accuracy 1 Percent, Weighing Surface Height 2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Check Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Refill, Calendar, Desk, Daily (AAGE45850)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350)
- ARMOR PROTECTIVE PACKAGING Armor WrapIndustrial VCI Paper, 30G, 12"W x 200 Yd., 3 Rolls (A30G12200)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", Clear (R58)
- TAYLOR Mechanical Compact Bench Scale 50 lb. Capacity (TS50)
- TAYLOR Mechanical Compact Bench Scale 250 lb. Capacity (TR250)
- TAYLOR Scale Analog Wht 300Lb (20005014T)
- TAYLOR Digital Platform Bench Scale with Remote Indicator 400 lb./180kg Capacity (TE400)
- TAYLOR Mechanical Compact Bench Scale 25 lb./11kg Capacity (TS25KL)
- TAYLOR Digital Compact Bench Scale 2 lb. Capacity (TE32FT)
- OHAUS Digital Compact Bench Scale 30kg Capacity (V71P30T)
- Taylor Bench and Floor Scales