Shop All Food Thermometers
Taylor
Digital Food Service Thermometer, LCD
Mfr # 1445
Zoro # G9678877
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Refrigerator/Freezer Thermometer
- Display LCD
- Temp. Range (F) -40 Degrees to 176 Degrees F
- Temp. Range (C) -40 Degrees to 80 Degrees C
- Accuracy +/-2 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 1445
- Zoro # G9678877
- UPC # 077784024270
- Country of Origin China
- Category Food Thermometers
Dimensions
Diameter | 2 3/4 in |
Digit Size | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Length | 1 1/4 in |
Dial Size | 2 3/4 in |
Overall Diameter | 2 3/4 in |
Overall Length | 1 1/4 in |
Details
Food Service Thermometer Sub Category | Refrigerator/Freezer Thermometer |
Item | Digital Food Service Thermometer |
Display | LCD |
Temp. Range (F) | -40 Degrees to 176 Degrees F |
Temp. Range (C) | -40 Degrees to 80 Degrees C |
Accuracy | +/-2 Degrees F |
Application | Refrigerator/Freezer |
Metal Detectable | Yes |
For Food Contact | Yes |
Lens Material | Plastic |
Case Material | Stainless Steel |
Features | Large Screen |
Display Type | LCD |
Maximum Temperature | 176 Degrees F |
NSF Certified | No |
Product Type | Refrigerator/Freezer Thermometer |
Minimum Temperature | -40 Degrees F |
Description
Digital Food Service Thermometer, Metal Detectable Yes, Case Material Stainless Steel, Digit Size 3/4 in, Lens Material Plastic, Manufacturers Warranty Length 1 yr, Maximum Temperature 176 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter 2 3/4 in, For Food Contact Yes, Dial Size 2 3/4 in, Product Type Refrigerator/Freezer Thermometer, Accuracy +/-2 Degrees F, Application Refrigerator/Freezer, Overall Length 1 1/4 in, Display Type LCD, NSF Certified No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Blower Wheel (369409)
- VOLLRATH SS Scoop, 52 Oz Cap (92110)
- GLOBAL WATER G3 G5, G5CT Replacement Reverse Osmosis W (50 GPD)
- BOBRICK Disposal, Surface Mounted (B270)
- TAYLOR Multiline LCD Digital Food Service Thermometer with 32 to 392 (F) (1470)
- TAYLOR 6" LCD Digital Food Service Thermometer with -40 to 450 (F) (9847FDA)
- TAYLOR 5" Analog Chef Thermometer with 0 to 220 (F) (3512)
- TAYLOR 12" Analog Deep Fry Thermometer with 50 to 550 (F) (3522)
- TAYLOR 6" Analog Mechanical Food Service Thermometer with 0 to 220 (F) (6072N)
- TAYLOR Taylor -40/450 Degrees F. Dishwasher Proof Pocket Digital Thermometer (9848EFDA)
- MAVERICK Meat Thermometer Fold (PT-55)
- Taylor Food Thermometers