Shop All Dial Thermometers
Taylor
Dial Thermometer, -40 to 120 deg. F Range
Mfr # 6091N
Zoro # G1454131
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Length 5 in
- Temp. Range (F) -40 to 120 Degrees
- Resolution 0.2 Degrees
- Auto Power Off No
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 6091N
- Zoro # G1454131
- UPC # 077784060919
- Country of Origin China
- Category Dial Thermometers
Dimensions
Stem Length | 5 in |
Width | 6 in |
Height | 1 in |
Manufacturers Warranty Length | 1 yr |
Depth | 5 in |
Stem Diameter | 0.142 in |
Dial Diameter | 1 in |
Description
Dial Pocket Thermometer, -40 Degrees to 120 Degrees F, NSF Rated No, Stem Length 5 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 in, Long Reach No, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Plastic, Black (451259SD04L3000#)
- TRUMETER Panel Meter, DC, 2.68x2.68" Cutout, Screw (APM-PROC-ANO)
- FLUKE Test Lead Holder, 10 Slots for Test Leads (H900)
- DWYER INSTRUMENTS Visi-Float Flow Meter (VFB-85-EC)
- TAYLOR Dial Thermometer with Humidity, 12 in. (497J)
- TAYLOR Bimetal Thermom, 2 In Dial, 20 to 180F (5976-35)
- TAYLOR Taylor 90050-000-000 8 in. Diameter Dial Thermometer (215756)
- TAYLOR Glow in the Dark Dial Thermometer Plastic Black 13.25 in. (5267459)
- TAYLOR Superior Grd Dial Therm, 0F/220F, 2" Dial (6215J)
- TAYLOR Dial Thermometer Plastic White 6 in. (5630)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN348101)
- Taylor Dial Thermometers