Shop All Folding & Pocket Knives
Taylor Cutlery
Taylor Cutlery SWTK8CP Smith & Wesson 8 In. Throwing Knives - 6 Pack
Mfr # SWTK8CP
Zoro # G703950487
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taylor Cutlery
- MFR # SWTK8CP
- Zoro # G703950487
- Country of Origin China
- Category Folding & Pocket Knives
Description
Features
- 8 in. throwing knives
- 2cr13 stainless steel duel edged spear point blades, and black nylon belt sheath
- 6 pack
- Blade Length - 4 in.
- Handle Length - 4 in.
- Overall Length - 8 in.
- Weight - 1.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- PRIME-LINE Polished SS 6-in-1 Key Ring Multitool with Screwdrivers, Pliers, Wire (ST66676)
- TEKTON 1/2 Inch Drive Torx Impact Bit Socket Set with Rail, 8-Piece (T30-T70) (SIB92102)
- EXAIR Safety Air Gun, 1100, 12" Ext. (1210-12)
- GERBER KNIFE FIXED SS 9.8"" (31-002882N)
- SOG Salute(TM) Folding Knife, Black Oxide (FF11-CP)
- GERBER Folding Knife, Serrated, Drop, 3-1/2 in (22-01870)
- BUCK KNIVES Knife Sharpener, 3-Side, Diamond, Poly Hndl (97044-C)
- KLEIN TOOLS Lightweight Lockback Knife, 2-3/8-Inch Drop Point Blade, Black Handle (44002)
- ACCUSHARP PARAFORCE Assorted 420 Steel 15" Folding Knife (801LBKS)
- SOG Utility Knife, Straight, 3-3/4" Blade L (11-12-05-41)
- Taylor Cutlery Knives, Cutters & Snips