Shop All Folding & Pocket Knives
Taylor Cutlery
Taylor Cutlery SWTK10CP Smith & Wesson 10 In. Throwing Knives - 3 Pack
Mfr # SWTK10CP
Zoro # G803950547
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taylor Cutlery
- MFR # SWTK10CP
- Zoro # G803950547
- Country of Origin China
- Category Folding & Pocket Knives
Description
Features
- 2Cr13 Stainless steel duel edged spear point blades
- Black nylon belt sheath
- Blade Length - 5 in.
- Handle Length - 5 in.
- Overall Length - 10 in.
- 10 in. Throwing Knives
- 3 Pack
- Weight - 1.31 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE VICTOR Ball Compass Mini Suct Cp Blk (22-1-00371-8)
- DRILLCO 1 in., S&D DRILL 1/2 in. SHANK - 1000E (1000E164)
- MILWAUKEE TOOL 3/8 in. x 8 in. Slotted Cushion Grip Screwdriver (Made in USA) (MT209)
- MILWAUKEE TOOL M12 Led Stick Light Accessory Rare Earth Magnet (49-24-2351)
- SCIPIO Ball Bearing Pocket Knife Green (ST1026G)
- SCHRADE Folding Knife, 3 Blades, 2 In, Brown (108OTCP)
- VICTORINOX SWISS ARMY Tinker Knife (1.4603-033-X1)
- SMITHS Sharpener Knife&Scissors (JIFF-S)
- OUTDOOR EDGE Trailblaze Series Folding Knife, 2-1/2 in L Blade, Steel Blade, Non-Slip Grip Handle, Orange Handle (TB-25C)
- GERBER Folding Knife, 8-1/2 in Overall L (31-004057)
- CASE CUTLERY Knife, Case Black Micarta Medium Texas Toothpick (27819)
- Taylor Cutlery Knives, Cutters & Snips