Shop All Calibrator Accessories
This Product is Discontinued
Taylor
Calibration Pump, 0 - 160 In H2O Pressure (Discontinued)
Mfr # 44S369
Zoro # G1957033
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Pressure Calibrators
- Function 0 to 160 in Water Pressure, Calibration
- Accessory Type Calibration Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 44S369
- Zoro # G1957033
- UPC # 077784003695
- Country of Origin China
- Category Calibrator Accessories
Details
Item | Calibration Pump |
For Use With | Pressure Calibrators |
Function | 0 to 160 in Water Pressure, Calibration |
Accessory Type | Calibration Pump |
Description
Calibration Pump, For Use With Pressure Calibrators, Function 0 to 160 in Water Pressure, Calibration, Features -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.