Shop All Automotive Wires, Harnesses & Pigtails
Taylor Cable
Taylor Cable T64-79206 Ignition Wire Set for 2005-2008 Chevrolet Corvette; Red
Mfr # T64-79206
Zoro # G104006479
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor Cable
- MFR # T64-79206
- Zoro # G104006479
- UPC # 88197792069
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Description
Features
- 100 Percent pure silicone ignition wire
- 100 Percent pure silicone pro boots
- Continuous heat protection up to 600 deg f
- 2005-2008 Chevrolet Corvette
- Wire Color: Red
- Length: 8"
- Conductor Style: Spiral Core
- Distributor Boot Material: Silicone
- Spark Plug Boot Material: Silicone
- Diameter: 10.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Long Spark Plug Boot Puller Plier (824L)
- SKF Shaft Seal, 2-5/8 x 3-25/64 x 1/4", HM14, NBR (26144)
- SUR&R Brake Line Repair Kit, 3/16" Tube Sz (BR-EZ316)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Blue (G-4-BLUEWO)
- TAYLOR CABLE 135 Degree Red Spiro-Pro Universal Spark Plug Wire Set (T64-73253)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Orange, 0.045" Diameter, 60 Volts (18STRORAGXL500)
- VELVAC Nylon Split Loom 1/2"Id X 250' Spool (020108)
- PRO-SERIES Spark Plug Wire Set, 26902 (26902)
- VELVAC Mechanic'S Wire 5 Lb 18 Ga Roll (090185)
- AUDIOP AUDIOP PW4BK 4 Ga 250 ft. Spool Oxygen Free Ground Cable - Black (PW4BK)
- LASCAR Door Contact Sensor, 2.4 GHz, Wireless (WIRELESS ALERT DC)
- Taylor Cable Automotive Wires, Harnesses & Pigtails