Shop All Automotive Wires, Harnesses & Pigtails
Taylor Cable
TAYLOR CABLE 64602 90 Degree 8 mm. Blue Spark Plug Wire Set
Mfr # T64-64602
Zoro # G003734749
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor Cable
- MFR # T64-64602
- Zoro # G003734749
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Description
Features
- High temperature and oil resistant wire insulation.
- High temperature silicone spark plug boots.
- Works in high under hood temperatures.
- Offered with wire core.
- Diameter - 8 mm.
- Wire Material - Silicone.
- RFI Suppression - Yes.
- Color - Blue.
- Number - 8.
- Distributor Boot Color - Blue.
- Distributor Boot Material - Silicone.
- Distributor Terminal Ends - Male/ HEI.
- Includes Coil Wire - Yes.
- Spark Plug Boot Color - Blue.
- Spark Plug Boot Material - Silicone.
- Spark Plug Boot Ends - 90 Degree.
- Conductor Type - Wire Core.
- Wire Resistance - 350 Ohms Per Feet Resistance.
- Fits for various makes and models.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 8 x 22 Foot (3009892)
- ECCO Alarm, Dual Function, 102DBA, 12-24VDC (DF445)
- WHITECAP TEAK 3/4in Track Bulkhead Molding 5-ft Length (60825)
- DILL AIR CONTROLS TRK RECAL SERVICE GAUGE USA (DILSG-2)
- TAYLOR CABLE 135 Degree Red Spiro-Pro Universal Spark Plug Wire Set (T64-73253)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- VELVAC 3-Way Bonded Wire 14 Ga X 100' (051060)
- WESTIN LED Wiring Harness (09-12000-5)
- GROTE Primary Wire, 14 Gauge, Black, 25 ft. Spool (89-7002)
- MOTORCRAFT 95-12 Ford:4943 Applications Wire Assembly, Wpt169 (WPT169)
- NGK Spark Plug Wire Set, 52003 (52003)
- Taylor Cable Automotive Wires, Harnesses & Pigtails