Shop All Engine Components
Taylor Cable
Taylor Cable 48200 8.75 x 9.5 x 11.25 in. Battery Box; Aluminum
Mfr # 48200
Zoro # G004061981
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taylor Cable
- MFR # 48200
- Zoro # G004061981
- UPC # 88197482007
- Country of Origin China
- Category Engine Components
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Design allows access without removing battery
- Battery hold down and hardware
- Embossed taylor logo in lid
- Bolt Size: 3/8"
- Material: Aluminum
- Dimension: 8.75 x 9.5 x 11.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 50 A (CB50PB)
- DONALDSON Air Filter, Safety, P117781 (P117781)
- GATES Radiator Coolant Hose, 24844 (24844)
- ECCO Flood Light, 3-21/64" Depth, 5-13/64" H (EW2451)
- DOUBLE HH Double HH 22520 16 in. Top Link (146234)
- PROFORM 8 in. Timing Tab Balancer for 1965-1990 Big Block Chevy (PFM141-201)
- SPECTRA PREMIUM Engine Oil Pan, Vwp26A (VWP26A)
- S&G TOOL AID Indicator Center Top Dead (33650)
- MISHIMOTO 275 Inlet Diameter 45 Degree Black Silicone (MMCP-27545BK)
- DORMAN 090-074 Oil Drain Plug Magnetic 3/4-16, Head Size 1 In. (090-074)
- DORMAN Concave Steel Cup Expansion Plug 1-3/8 I (550-019)
- Taylor Cable Engine Components