Shop All Car Covers
Taylor Cable
TAYLOR CABLE 39004 Chrome Blue Spark Plug Wire Cover
Mfr # T64-39004
Zoro # G904026356
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taylor Cable
- MFR # T64-39004
- Zoro # G904026356
- UPC # 88197390043
- Country of Origin China
- Category Car Covers
Description
Features
- Continuous Protection Up To 1000 Degree Fahrenheit.
- Composed of nylon co-polymer base substance that provides thermal protection.
- Resistant to most automotive type fluid damage and is also resistant to heat distortion.
- Will not flake or peel.
- Finish - Chrome Plated.
- Color - Silver.
- Material - Nylon/ Copolymer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Hot Dipped Galvanized Plow Anchor, 22 lbs. (41550)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 12" Length, 3/8" Lugs (4-3MBCSET12)
- JJ KELLER Log Book Ruler, 2" x 7-1/4" L (8562)
- OTC FORD SENSOR POSITIONING TOOL (OTC6469)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- EEVELLE GOLDLINE Series, Class A RV Cover, Gray Color, Fits 44-46ft Long RV (GLRVA4446G)
- SLIP-N-GRIP Key Tag With 3/4 In Ring, PK1000 (M-FB-P9833-13)
- KAPSCO MOTO Kapsco Moto ATV50 76 in. Universal Deluxe All-Weather Water Repellent ATV Cover; Black - 33 x 45 x 76 in. (ATV50)
- SLIP-N-GRIP Car Cover, Large, Roll, Plastic, PK30 (FG-P9943-22)
- COVERCRAFT 17-18 F250 SUPER DUTY CARHARTT SEAT COVERS 1ST ROW SEAT COVER (SSC3452CAGY)
- OLYMPIAN ATHLETE White WindShield Cover Sprinter (OL3564861)
- Taylor Cable Car Covers