Shop All Folding & Pocket Knives
Taylor Brands
Taylor Brands 5506 Stainless Steel Old Timer Barlow Knives
Mfr # 5506
Zoro # G503950502
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taylor Brands
- MFR # 5506
- Zoro # G503950502
- Country of Origin China
- Category Folding & Pocket Knives
Description
Taylor Cutlery, owners of Schrade Brand Knives: Founded by Stewart Taylor in 1975, Taylor Brands has been manufacturing, designing and distributing high-quality stainless steel knives and accessories since its inception.
Taylor Brands manufactures Schrade Cutlery such as Old Timer, Uncle Henry, Schrade Tuff, and X-timer. They have recently introduced a high quality line of Schrade flashlight, scissors, and shears.
Taylor Brands also manufactures Smith & Wesson Cutlery such as S.W.A.T., Extreme Ops, Homeland Security, Search & Rescue, and H.R.T. Taylor Brands is also renowned for their specialty items and custom designed pieces such as the Texas Ranger Commemorative Knives celebrating the 180th Anniversary of Texas Rangers.
Outdoor enthusiasts, hunters and, most recently, law enforcement and fire safety professionals utilize Taylor Brands products.
Specifications
Taylor Brands manufactures Schrade Cutlery such as Old Timer, Uncle Henry, Schrade Tuff, and X-timer. They have recently introduced a high quality line of Schrade flashlight, scissors, and shears.
Taylor Brands also manufactures Smith & Wesson Cutlery such as S.W.A.T., Extreme Ops, Homeland Security, Search & Rescue, and H.R.T. Taylor Brands is also renowned for their specialty items and custom designed pieces such as the Texas Ranger Commemorative Knives celebrating the 180th Anniversary of Texas Rangers.
Outdoor enthusiasts, hunters and, most recently, law enforcement and fire safety professionals utilize Taylor Brands products.
Specifications
- Barlow
- Handle: Delrin
- Blade: 2.3" (5.9 cm)
- Closed: 3.4" (8.6 cm)
- Steel: 400 series stainless steel
- Weight: 2.6 oz.
- Made in China
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18 in. Fiberglass Bolt Cutter with PIVOTMOVE Rotating Handles (48-22-4218)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 4 (CCMG-808-EB-ALTIN)
- MAKITA Side Handle Assembly, For HR4500C (134915-0)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13021)
- TAYLOR BRANDS Taylor Brands 3098 Old Timer Middleman 3Bld Fldr (3098)
- DEWALT Folding Knife, 3 1/4 in L Blade, Black (DWHT10910)
- SMITHS X-Trainer Black (50988)
- GERBER Folding Knife, 8 in Overall L (30-001319)
- MILWAUKEE TOOL HAWK BILL FOLDING KNIFE (48-22-1985)
- KILIMANJARO Folding Knife - Allatro Express - Black (910117)
- COAST CUTLERY Double Lock Folding Knife, 3" (FDX302)
- Taylor Brands Knives, Cutters & Snips