Shop All Tool Belts & Pouches
Taylor Brands
Belt, Slip-In Leather Belt Sheath - Small, Leather
Mfr # LS3
Zoro # G410885553
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taylor Brands
- MFR # LS3
- Zoro # G410885553
- UPC # 44356224178
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Slip-In Leather Belt Sheath - Small |
Material | Leather |
Tool Storage Type Included | Belt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 2 In, 0-100 (2424A-19)
- AIRLOC Leveling Mount, 13,500 Lb Cap, 1 31/32 In (1.30003.73)
- GS TOOLING 6" x 9.13" Precision Milling Machine Vises (327320)
- BOSCH Bosch BT 150 Tripod (BT150)
- BUCKET BOSS 57100 Ballistic Suspension Rig Tool Belt (57100-BUCKETBOSS)
- CLC WORK GEAR Tool Belt, Tool Belt, Tan, Cotton, 0 Pockets (C501)
- MILWAUKEE TOOL Belt Hook/Bit Holder Kit (14-46-5150)
- WESTWARD Tool Suspenders, Tool Belt Suspenders, Black; Gray, Polyester, 1 Pockets (5MZP4)
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Leather, 1 Pockets (5416L)
- CLC WORK GEAR TOOL/NAIL BG W/BLT BK/RD (HT5663)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Beige, Canvas, 1 Pockets (5416)
- Taylor Brands Tool Belts & Pouches