Shop All Dial Thermometers
Taylor
Bimetal Thermom, 2 In Dial, 20 to 180F
Mfr # 5976-35
Zoro # G0336007
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Stem Length 4 in
- Temp. Range (F) 20 Degrees to 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 5976-35
- Zoro # G0336007
- UPC # 077784059760
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Stem Length | 4 in |
Stem Dia. | 1/8 in |
Manufacturers Warranty Length | Lifetime |
Dial Diameter | 2 in |
Stem Diameter | 1/8 in |
Manufacturer Warranty Length | Lifetime |
Description
Soil Dial Thermometer, Application Soil Testing, 20 Degrees to 180 Degrees F/0 Degrees to 80 Degrees C, Stem Length 4 in, Dial Diameter 2 in, 304 Stainless Steel Housing, 304 Stainless Steel Stem and Polycarbonate Lens, Back, Celsius, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 100, 7 Day, PK100 (BN 24001661-601)
- SPER SCIENTIFIC Infrared Thermometer / LED Light Pen (800100)
- DWYER INSTRUMENTS Digital Pressure Gage Range (DPGA-09)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0614)
- TAYLOR Taylor 90100-000-000 5.25 in. Diameter Dial Thermometer (250399)
- TAYLOR Taylor 90050-000-000 8 in. Diameter Dial Thermometer (215756)
- TAYLOR Dial Thermometer Plastic White 6 in. (5630)
- TAYLOR Superior Grd Dial Therm, 0F/220F, 2" Dial (6215J)
- TAYLOR Dial Thermometer, -40 to 120 deg. F Range (6091N)
- TAYLOR Glow in the Dark Dial Thermometer Plastic Black 13.25 in. (5267459)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F, Connection Size: 1/4 in NPT (1NFW7)
- Taylor Dial Thermometers