Shop All Boat Seating
Taylor
AnchorShade III w Powder Coated Aluminum Frame & 4-Point Height Adjust
Mfr # 22057
Zoro # G8638759
product price: $196.99
/ea
Free Shipping & Returns
$196.99
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
- Brand Taylor
- MFR # 22057
- Zoro # G8638759
- UPC # 40011426048
- Country of Origin Unknown
- Category Boat Seating
Description
This uniquely designed 6' x 6' square; UV treated nylon umbrella can be used on almost any vessel from a small fishing boat to larger high performance boats. Designed to be used when anchored or at idle speed on a calm day. AnchorShade III offers improved design features such as stronger; larger diameter solid fiberglass structural ribs and hinge connectors. The aluminum frame is powder coated and has a 4 point locking height up to 8 feet. Adjustable straps and rubber non-skid floor end make installation flexible and easy with no mounts or bases. Includes a heavy duty carrying case w/shoulder strap.
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
- SKF Grease Seals, 14974 (14974)
- WIX FILTERS Hyd Filter, 51482 (51482)
- DEXTER RUSSELL Flexible Skiving Knife, 4" L, Carbon Steel (75150)
- BELL Blind Spot Mirror, 3 In Size, Stick-On (00422-8)
- TAYLOR AnchorShade III w Powder Coated Aluminum Frame & 4-Point Height Adjust (22043)
- TAYLOR AnchorShade III w Powder Coated Aluminum Frame & 4-Point Height Adjust (22042)
- TAYLOR AnchorShade III w Powder Coated Aluminum Frame & 4-Point Height Adjust (22045)
- TAYLOR Terry Cloth Back to Back Lounge Seat Cover 18" H x 20" W x 40" D (11994)
- MINGS MARK Reversible Mat; Classical Black/Beige; 6Ft x 9Ft (RD1-BLK)
- SPRINGFIELD MARINE Springfield Plug-In 2-3/8 in. Fixed Height Locking Post (3300715)
- SPRINGFIELD MARINE Springfield Marine 1600406 Taper-Lock Hi-Lo Post - Fixed Height (1600406)
- Taylor Boat Seating