Shop All Boat Seating
Taylor
AnchorShade III w Powder Coated Aluminum Frame & 4-Point Height Adjust
Mfr # 22046
Zoro # G8636878
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 22046
- Zoro # G8636878
- UPC # 40011425997
- Country of Origin Unknown
- Category Boat Seating
Description
This uniquely designed 6' x 6' square; UV treated nylon umbrella can be used on almost any vessel from a small fishing boat to larger high performance boats. Designed to be used when anchored or at idle speed on a calm day. AnchorShade III offers improved design features such as stronger; larger diameter solid fiberglass structural ribs and hinge connectors. The aluminum frame is powder coated and has a 4 point locking height up to 8 feet. Adjustable straps and rubber non-skid floor end make installation flexible and easy with no mounts or bases. Includes a heavy duty carrying case w/shoulder strap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Stabilizer 22.5/24.5 Rims (H-8864)
- GMB 52-64 Ford Car/Trk 3.6L Water Pump, 125-2756 (125-2756)
- MOTORCRAFT Motor Asy-Seat Adjuster, Mm1102 (MM1102)
- CTA MFG Brake Bleeder Bottle (CTA7786S)
- TAYLOR AnchorShade III w Powder Coated Aluminum Frame & 4-Point Height Adjust (22045)
- TAYLOR AnchorShade III w Powder Coated Aluminum Frame & 4-Point Height Adjust (22043)
- TAYLOR Terry Cloth Back to Back Lounge Seat Cover 18" H x 20" W x 40" D (11994)
- TAYLOR AnchorShade III w Powder Coated Aluminum Frame & 4-Point Height Adjust (22042)
- ATTWOOD Attwood 828461 LakeSport 238 Series Seat Mount with Slider- Aluminum w/Friction Controls, 3° Tilt (828461)
- WISE SEATS Charcoal Pro Seat, #WD 112BP-720 (WD 112BP-720)
- SPRINGFIELD MARINE Party Platter Package (Includes Table Top, Post and Base) (1690901)
- Taylor Boat Seating