Shop All Food Thermometers
Taylor
5" Analog Chef Thermometer with 0 to 220 (F)
Mfr # 3512
Zoro # G9468654
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Stem Thermometer
- Display Analog
- Temp. Range (F) 0 Degrees to 220 Degrees F
- Accuracy +/-2 Degrees F
- Stem Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 3512
- Zoro # G9468654
- UPC # 077784351208
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 5 in |
Dial Size | 1 in |
Length | 5 in |
Manufacturers Warranty Length | 1 yr |
Diameter | 1/8 in |
Overall Length | 5 in |
Overall Diameter | 1/8 in |
Description
Chef Thermometer, Metal Detectable Yes, Case Material Stainless Steel, Includes Pocket Sheath, Lens Material Plastic, Manufacturers Warranty Length 1 yr, Maximum Temperature 220 Degrees F, Minimum Temperature 0 Degrees F, Overall Diameter 1/8 in, For Food Contact Yes, Dial Size 1 in, Product Type Stem Thermometer, Accuracy +/-2 Degrees F, Application Temperature Test, Overall Length 5 in, Display Type Analog, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA MENUMASTER FUSE-20A TD (20034003)
- HATCO Ceramic Element - 120V/500W, 1/2 Size For - Part# Ht2.07.007.00 (HT2.07.007.00)
- DELFIELD Pivot Bracket Top Rt/Bottom Lt (3234228)
- MULTIPLEX Drive Belt, Shaver Vitamix 1617 (VMP00123)
- TAYLOR 6" Analog Candy Thermometer with 100 to 380 (F) (3505)
- TAYLOR 4" Analog Meat Thermometer with 120 to 190 (F) (3504)
- TAYLOR CANDY/FRY THERMOMETER (559)
- TAYLOR 5" LCD Digital Thermometer with -40 to 302 (F) (9840PRN)
- TAYLOR Loud Timer (5839)
- TAYLOR 5" LCD Waterproof Thermometer with -40 to 500 (F) (9878EPR)
- TAYLOR LCD Digital Food Service Thermometer with -40 to 450 (F) (983915)
- Taylor Food Thermometers