Shop All Food Thermometers
Taylor
4" Analog Meat Thermometer with 120 to 190 (F)
Mfr # 3504
Zoro # G9468602
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Stem Thermometer
- Display Analog
- Temp. Range (F) 120 Degrees to 190 Degrees F
- Accuracy +/-2 Degrees F
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taylor
- MFR # 3504
- Zoro # G9468602
- UPC # 077784350409
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 4 in |
Diameter | 1/4 in |
Dial Size | 2 in |
Length | 4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 4 in |
Overall Diameter | 1/4 in |
Description
Meat Thermometer, Metal Detectable Yes, Case Material Stainless Steel, Lens Material Glass, Manufacturers Warranty Length 1 yr, Maximum Temperature 200 Degrees F, Minimum Temperature 120 Degrees F, Overall Diameter 1/4 in, For Food Contact Yes, Dial Size 2 in, Product Type Stem Thermometer, Accuracy +/-2 Degrees F, Application Cooking Process, Overall Length 4 in, Display Type Analog, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Slicer Knife (00-914753)
- VOLLRATH Covered Ice Cream Pail, 20 qt (59200)
- CHICAGO METALLIC Pan Angel Food 2 Piece (16184)
- ZORO SELECT Disposable Knife, White, Heavy, PK1000 (V01838)
- TAYLOR Taylor 6269716 Instant Read Analog Oven Thermometer (6269716)
- TAYLOR LED Digital Food Service Thermometer with -40 to 450 (F) (9835)
- TAYLOR Food Srv Thermometer, -20 to 60, Analog (5927)
- TAYLOR Taylor Instant Read 1 Dial Thermometer (3621N)
- TAYLOR 8" LCD Digital Food Service Thermometer with -40 to 450 (F) (9405)
- TAYLOR Analog Mechanical Food Service Thermometer with 100 to 700 (F) (6021)
- TAYLOR 5" Analog Pocket Test Chef Thermometer with 50 to 550 (F) (3517)
- Taylor Food Thermometers