Shop All Pocket Thermometers
Taylor
4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 500 Degrees F
Mfr # 9841
Zoro # G3140715
original price:
$9.98
9% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 500 Degrees
- Temp. Range (C) -40 Degrees to 260 Degrees
- Stem Length 4.75 in
- Accuracy +/-3.6 Degrees F (-58 Degrees to 14 Degrees F/212 Degrees to 302 Degrees F), +/-1.8 Degrees F (14 Degrees to 212 Degrees F), +/-5.4 Degrees F (300 Degrees to 400 Degrees F), +/-7.2 Degrees F (400 Degrees to 500 Degrees F)
- Display 0.4 in LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taylor
- MFR # 9841
- Zoro # G3140715
- UPC # 00094714107124
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 4.75 in |
Dial Size | 1-1/4 in |
Manufacturers Warranty Length | 1 yr |
Display Width | 0.8 in |
Display Height | 0.4 in |
Digit Height | 0.4 in |
Display Size | 0.4 in H x 0.8 in W |
Description
Digital Pocket Thermometer, Top Reading Non-Rolling Style, Body Style Non-Rolling, -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C, Stem Length 4.75 in, NSF Rated Yes, Includes NIST-Traceable Certificate No, Accuracy +/-3.6 Degrees F (-58 Degrees to 14 Degrees F/212 Degrees to 302 Degrees F), +/-1.8 Degrees F (14 Degrees to 212 Degrees F), +/-5.4 Degrees F (300 Degrees to 400 Degrees F), +/-7.2 Degrees F (400 Degrees to 500 Degrees F)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Gauge Warning Film Circles 4 inch Diameter, Red, 5PK (GWC-4IN-RED)
- PERMA-CAL 412In 12In 03000Psi Npt Pressure Gauge (121TID14Y23)
- SANWA Digital Insulation Tester Dustproof + Splashproof IP54 Design (MG1000)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 12 to 24V, 125A (6030DV)
- TAYLOR 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (3621)
- TAYLOR 5" Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (9840)
- TAYLOR 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (6092L)
- TAYLOR 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (6096L)
- TAYLOR 5" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (9842)
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (9840RB)
- ZORO SELECT 4-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU20)
- Taylor Pocket Thermometers