Shop All Food Thermometers
Taylor
12" Analog Deep Fry Thermometer with 50 to 550 (F)
Mfr # 3522
Zoro # G9468715
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Stem Thermometer
- Display Analog
- Temp. Range (F) 50 Degrees to 550 Degrees F
- Temp. Range (C) 50 Degrees to 285 Degrees C
- Accuracy +/-10 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 3522
- Zoro # G9468715
- UPC # 077784035221
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 12 in |
Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Length | 12 in |
Diameter | 3/4 in |
Overall Length | 12 in |
Overall Diameter | 3/4 in |
Description
Deep Fry Thermometer, Metal Detectable Yes, Case Material Stainless Steel, Features 12 in Long Stem, Includes Pan Clip, Lens Material Glass, Manufacturers Warranty Length 1 yr, Maximum Temperature 550 Degrees F, Minimum Temperature 50 Degrees F, Overall Diameter 3/4 in, For Food Contact Yes, Dial Size 2 in, Product Type Stem Thermometer, Accuracy +/-10 Degrees F, Application Temperature Test, Overall Length 12 in, Display Type Analog, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON FRUIT PRODUCT Oregon Fruit Product Blackberry 15 oz. Can, PK8 (10518)
- HERB OX Herb Ox Sodium Free Instant Chicken Broth, PK300 (36087)
- BAXTER MANUFACTURING Hi-Limit (01-1000V6-00290)
- VOLLRATH Anodized Aluminum Pie Pan, 10" Dia (51045)
- TAYLOR Taylor 6269716 Instant Read Analog Oven Thermometer (6269716)
- TAYLOR Refrigerator/Freezer Thermometer, 3" Dial (5924)
- TAYLOR 4" LCD Pocket Test Thermometer with -40 to 450 (F) (3519)
- TAYLOR Taylor Instant Read 1 Dial Thermometer (3621N)
- TAYLOR 6" LCD Digital Food Service Thermometer with -40 to 500 (F) (9878E)
- TAYLOR 5" Analog Pocket Test Chef Thermometer with 50 to 550 (F) (3517)
- COMARK Infrared Food Thermometer (RAYMTFSU)
- Taylor Food Thermometers