Shop All Refrigerators
Tayfun
Tayfun T75F-1-4T3 Flash Chiller Tayfun T75 3 product Lines
Mfr # T75F-1/4T3
Zoro # G103881114
product price: $1,856.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,856.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tayfun
- MFR # T75F-1/4T3
- Zoro # G103881114
- Country of Origin China
- Category Refrigerators
Description
Prechillers are most suitable for cooling and dispensing beer, beverages and water where there is limited refrigeration. Great solution for dispensing ICE COLD draught beer! Can be added to an existing remote glycol system for additional cooling capacity.
Icebank prechiller for 1 beer, beverage or water line.
Most suitable for cooling beer, beverages, juce and pre-chilling water where there is limited refrigeration.
Beer, beverage or water is chilled by running through a 40' long stainless steel coil submerged in ice cold water.
3 colis for total length of 120'.
Ice bank - 22 lbs.
Manual thermostat.
Foam in place insulated bath.
Agitator pump Totton.
Ideal beer flash cooler / beer flash chiller!.
Maximum Distance: 25' Feet.
Capacity-Compresor: 1900 BTU/hr, evap 20F.
Capacity-Ice Bank: 3100 BTU/hr.
Ice bank: 22 Lbs.
Dedicated Circuit: 15 Amp.
Voltage: 115/60 Volt/Hz.
Power consumption: 550 Watt.
Compressor Power: 1/4hp H/P.
Thermostat: Manual Type.
Number of product lines: 3 coils.
Coil Diameter, ID-OD: 1/4'' -5/16''.
Coil Length(total): 120 ft.
Pump Type: FloJet SPC42 Procon/ Totton.
Pump Flow rate: 240 Gal/Hr(water).
Refrigerant: R134a Type.
Dimensions: 15"W x 16"D x 28"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME Unisex Smock, Long Sleeves, Black, XL, K71LS (88013)
- LAVAZZA Whole Bean Coffee Riserva Dark, PK6 (3454)
- LANG Contactor 3P 30/40A 24V (2E-30700-06)
- VICTORY Porcelain Socket (50887201)
- TAYFUN Tayfun T120F - 1-3T4 Flash Chiller Tayfun T120 4 product Lines (T120F - 1/3T4)
- TAYFUN Tayfun V30F-1-4 Flash Chiller Tayfun V30 2 product Lines (V30F-1/4)
- MAXX COLD Refrigerator 72 cu.ft., 3 Door, Comm. Merchandiser, Black/Glass (MXM3-72RB)
- FORNO Bovino 37In. French Door Stainless Steel Refrigerator Decorative Grill (FFFFD1907-37SG)
- IVATION 28-Bottle Compressor Freestanding Wine Cooler Refrigerator - Stainless Steel (IVFWCC281WSS)
- ALMO 24-Inch Counter Depth Bottom Freezer Refrigerator - 11 Cu. Ft. (LRBNC1104S)
- FRIGIDAIRE Top Mount Refrigerator, 12 cu. ft., Black (FFET1222UB)
- Tayfun Refrigerators