Tatung TRC-20M-SS Ultra Multi Cooker & Steamer; Black
Mfr # TRC-20M-SS
Zoro # G703772621
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Cook with ease and convenience with the versatile Tatung multi cooker & steamer. With 12 preset cooking modes, you can make your favorite meal with the press of a button. We have also included a manual selection button so that you can create your own time/temperature setting. For various cooking tasks utilize the slow cook, saut and steam functions. The 4 Quart capacity is perfect for making your favorite soups and stews. The touchpad control panel is easy to use and features an LED digital display. For planning ahead, just set the delay timer and the food will be ready when you are. Cleaning is easy as the inner cooking pot is removable. Accessories include a steam tray, measuring cup, ladle and serving spatula.
Features- 12 Programmable Functions: White Rice, Brown Rice, Quick Rice, Oatmeal, Chili, Pasta, Soup, Stew, Slow Cook, Saut , Steam and DIY
- LED Display with Touchpad Control
- 24-Hour Preset Cooking Timer
- Removable Stainless Steel Inner Pot
- Automatic Keep Warm Function
- Electroplating control pane
- Color: Black
- Voltage:120 V - 60 Hz
- Power Consumption: 650 Watts
- Capacity: up to 10 Cups
- Dimension: 12.2" x 11.8" x 12.1"
- Weight: 8.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Leg4H 3/8-16 For - Part# Ht05-30-007-00 (HT05-30-007-00)
- SCOTSMAN Hgv 220V (11-0493-01)
- HANDY WACKS Handy Wacks Interfolded 6X10.75 Bakery Wax, PK10000 (T-6P)
- HOBART Drain 60 Hertz Pump (00-942100-00001)
- VOLLRATH Vollrath 10" Silverstone Wear Ever Fry Pan (S4010)
- LODGE MANUFACTURING 12PreSeason CI Skillet (L10SK3)
- VOLLRATH Alum Fry Pan, Non-Stick, Dia 8 (67608)
- CONCORD Stainless Steel Stock Pot w/Steamer Basket, 60 Quart (S60-BAK)
- HIC Dishpan 12 Quart Aluminum (43339)
- RSVP INTERNATIONAL Bbq Roasting Pan - Precision Pierced Ss (BQ-RP)
- TUBSHROOM TubShroom TSBLK325 Chrome Edition Revolutionary Tub Drain Protector Hair Catcher - Black (TSBLK325)
- Tatung Cookware