Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Tatung
Monitor, LED, Screen 4-5/16", Color Display (Discontinued)
Mfr # TLM-43IPC
Zoro # G8490645
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Led
- Screen Size 4 5/16 in
- Width 5 in
- Line Resolution 800 x 480
- Depth 2 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tatung
- MFR # TLM-43IPC
- Zoro # G8490645
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Screen Size | 4 5/16 in |
Width | 5 in |
Depth | 2 5/64 in |
Height | 8 3/8 in |
Details
Item | Monitor |
Type | Led |
Line Resolution | 800 x 480 |
Display | Color |
Video Inputs | BNC |
Video Outputs | BNC |
Power Supply | Included |
Cabinet Color | Black |
Operating Temp. | 14 Degrees to 122 Degrees F |
Frequency Range | 60 Hz |
Weight | 1.9 lb |
Built-In | AHD, CVI, LAN, SDI, TVI |
For Use With | IP and Analog Cameras |
Power Rating | 30 W |
Includes | 8 GB SD Card, Adaptor DC12V 2A, Audio Cable with Alligator Clip, BNC Cable RS485 PTZ Control Cable, Carrying Case, DC Power Cable, Neck Strap, Network Cable Tester Dongle, RJ45 Cable, Shoulder Strap |
Voltage | 12V DC |
Description
Monitor, Includes 8 GB SD Card, Adaptor DC12V 2A, Audio Cable with Alligator Clip, BNC Cable RS485 PTZ Control Cable, Carrying Case, DC Power Cable, Neck Strap, Network Cable Tester Dongle, RJ45 Cable, Shoulder Strap, Weight 1.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.