Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Tatung
CCTV Monitor, Black, 19 in. (Discontinued)
Mfr # TME19A
Zoro # G9342715
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Led
- Screen Size 19 in
- Line Resolution 1280 x 1024
- Width 17 in
- Display Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tatung
- MFR # TME19A
- Zoro # G9342715
- UPC # 025517861036
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Screen Size | 19 in |
Width | 17 in |
Depth | 2 49/64 in |
Height | 16 1/2 in |
Details
Item | CCTV Monitor |
Type | Led |
Line Resolution | 1280 x 1024 |
Display | Color |
Video Inputs | Audio, HDMI, VGA |
Video Outputs | BNC |
Weight | 11.2 lb |
Power Supply | Included |
Voltage | 120 to 240V AC |
Operating Temp. | 32 Degrees to 104 Degrees F |
For Use With | CCTV |
Features | Audio In, BNC, HDMI, VGA |
Built-In | Speakers |
Frequency Range | 50 to 60 Hz |
Power Rating | 30 W |
Cabinet Color | Black |
Description
CCTV Monitor, Weight 11.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.