Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Tatung
CCTV Monitor, Black, 120 to 240VAC, 17 in. (Discontinued)
Mfr # TME17A
Zoro # G9342724
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Led
- Screen Size 17 in
- Line Resolution 1280 x 1024
- Width 15 1/2 in
- Display Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tatung
- MFR # TME17A
- Zoro # G9342724
- UPC # 025517861029
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Screen Size | 17 in |
Width | 15 1/2 in |
Depth | 2 49/64 in |
Height | 15 23/64 in |
Details
Item | CCTV Monitor |
Type | Led |
Line Resolution | 1280 x 1024 |
Display | Color |
Video Inputs | Audio, HDMI, VGA |
Video Outputs | BNC |
Features | Audio In, BNC, HDMI, VGA |
Power Rating | 30 W |
Cabinet Color | Black |
Frequency Range | 50 to 60 Hz |
Voltage | 120 to 240V AC |
For Use With | CCTV |
Weight | 11.8 lb |
Operating Temp. | 32 Degrees to 104 Degrees F |
Power Supply | Included |
Built-In | Speakers |
Description
CCTV Monitor, Weight 11.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.