Tatco

Wireless Doorbell, 1-3/8Wx3/4Dx3-1/2H


product price: $29.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 1.38"
  • Height 3.5"
  • Color Bone
  • Features Ding Dong
  • Standards FCC Certified
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tatco
  • MFR # 57910
  • Zoro # G7203631
  • UPC #
    797742579108
  • Country of Origin China
  • Category Doorbells

Dimensions

Width 1.38"
Height 3.5"

Details

Color Bone
Item Wireless Doorbell,1-3/8Wx3/4Dx3-1/2H
Features Ding Dong
Standards FCC Certified

Description

Wireless Doorbell,1-3/8Wx3/4Dx3-1/2H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.